Snap Action Switch, Pin, Plunger Actuator, SPDT, 15 A at 240 V AC Contact Rating

  • Mfr # BZ-2R-P4

  • Zoro # G4620655


product price:  $18.89
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2R-P4
Zoro #
G4620655
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Actuator Length
2.00"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Height
1.0"
Length
2.0"
Depth
0.7"
Overall Depth
0.7 in
Overall Width
1.94 in
Body Depth
0.7 in
Body Height
1 in
Overall Height
1 in
Mounting Hole Diameter
1/8 in
Body Width
1.94 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Housing Material
General Purpose Phenolic
Standards
CE, CSA, ENEC, UKCA, UL Listed
Current Rating
15a
Series
BZ
Release Force
4 ozf
Type of Actuator
Pin Plunger
Contact Form
1NO/1NC
Operating Temp. Range
-67 Degrees to 185 Degrees F
Watertight - Snap Action Switch
No
Operating Force
9 to 13 oz
Electrical Connection - Snap Action Switch
Screw
Max. Pretravel
0.015 in
Over Travel
0.005 in
Terminal Type
Screw
Differential Travel
0.0004 to 0.0020 in
Voltage Rating
250VAC
AC Contact Rating
15 A @ 125 to 480 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Center Mounting Hole Distance
1 in
Actuator Style
Plunger
Electrical Connection
Screw
Differential Travel - Maximum
0.002 in
Operating Temperature - Minimum
-67 Degrees F
Differential Travel - Minimum
0.0004 in
Body Material
Phenolic
Overtravel
0.005 in
Operating Force - Maximum
13 ozf
Pretravel
0.015 in
Operating Force - Minimum
9 ozf
Operating Temperature - Maximum
185 Degrees F

Description

Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.