Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch - SPDT, Short Lever, 15.1A, Quick Connect Terminals

  • Mfr # V7-1C17D8-002

  • Zoro # G4623866


product price: $7.19
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Short
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1C17D8-002
Zoro #
G4623866
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.87 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Actuator Length
0.87"
Depth
0.4"
Height
0.63"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
0.41 x 0.87" Centers
Length
1.14"
Body Height
0.63 in
Body Width
1.14 in
Body Depth
0.4 in
Overall Width
1.14 in
Overall Height
0.63 in
Overall Depth
0.4 in
Lever Actuator Length
0.87 in
Mounting Hole Diameter
1/8 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Short
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Operating Force
5.5 oz.
Series
V7
Housing Material
PCT Polyester Thermoplastic
Standards
CSA, ENEC, RoHS, UL Listed
Over Travel
0.035 in
Voltage Rating
250VAC
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Max. Pretravel
0.06 in
Terminal Type
Quick Connect
Release Force
0.52 ozf
Current Rating
15A
Contact Form
1NO/1NC
Watertight - Snap Action Switch
No
Differential Travel
0.015 in
Type of Actuator
Short Straight Lever
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
AC Contact Rating
15 A @ 125 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Contact Rating
15.1A 125-277V AC 0.25A 250V DC
Connection Configuration
Spade Tab, 0.188 in. in.Wide x 0.020 in. in.Thick
Type
Miniature Limit Switch
Head Action
Spring Return, Standard
Differential-Travel - max
0.015 in (0.38mm) DT
Operator Configuration
Straight
Connection
Quick Connect Terminal
Operating Temperature
-40°F (-40°C) to 185°F (85°C)
Head
Lever
Force to Operate
5.64 oz (1.57N) OF
Over-Travel
0.035 in (0.89mm) OT
Pre-Travel - max
0.06 in (1.52mm) PT
Operating Temperature - Maximum
365 Degrees F
Overtravel
0.035 in
Center Mounting Hole Distance
0.88 in
Operating Temperature - Minimum
-40 Degrees F
Operating Force - Maximum
5.5 ozf
Actuator Style
Roller Lever
Differential Travel - Maximum
0.015 in
Pretravel
0.06 in
Electrical Connection
Quick Connect
Body Material
Polyester

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch features a short lever actuator and is suitable for use in on/off limit or presence/absence sensing applications, as specified by the manufacturer. Housed in a PCT polyester thermoplastic body, this SPDT switch is rated for operation within the specified parameters with quick connect terminals designed with quick connect terminals to facilitate installation.

Key Features:

  • Contact Form: Single Pole Double Throw (SPDT), 1NO/1NC
  • Actuator Type: Short straight roller lever, 0.87" length
  • Electrical Ratings: AC—15.1A at 125–277V; DC—0.5A at 125V, 0.25A at 250V
  • Operating Force: Maximum of 5.5 ozf (1.57N)
  • Travel Parameters: Pretravel max 0.06", overtravel 0.035", differential travel max 0.015"
  • Housing Material: Polyester thermoplastic
  • Mounting Dimensions: Centers at 0.41 x 0.87"; mounting hole diameter of 1/8"
  • Temperature Range: -40°F to +185°F (-40°C to +85°C)
  • Terminal Type & Size: Quick connect spade tab, 3/16" wide x .020" thick
  • Certifications: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.