Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch - V7 Series, Lever Actuator, SPDT, 15.1A, Miniature

  • Mfr # V7-1C17D8-263

  • Zoro # G4609412


product price: $4.75
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1C17D8-263
Zoro #
G4609412
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.29 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Actuator Length
1.29"
Mounting Dimension
0.41 x 0.87" Centers
Length
1.14"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Depth
0.4"
Overall Width
1.14 in
Body Width
1.14 in
Overall Depth
0.4 in
Overall Height
0.63 in
Body Depth
0.4 in
Mounting Hole Diameter
1/8 in
Lever Actuator Length
1.29 in
Body Height
0.63 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Contact Form
1NO/1NC
Series
V7
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Standards
CSA, ENEC, RoHS, UL Listed
Over Travel
0.061 in
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Housing Material
PCT Polyester Thermoplastic
Watertight - Snap Action Switch
No
Terminal Type
Quick Connect
Operating Force
3.2 oz.
Release Force
0.31 ozf
Voltage Rating
250VAC
Type of Actuator
Simulated Roller Lever
Current Rating
15A
Max. Pretravel
0.11 in
Differential Travel
0.024 in
AC Contact Rating
15 A @ 277 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Contact Rating
15.1A 125-277V AC 0.25A 250V DC
Head
Lever
Connection
Quick Connect Terminal
Operating Temperature
-40°F (-40°C) to 185°F (85°C)
Differential-Travel - max
0.025 in (0.63mm) DT
Force to Operate
3.1 oz (0.88N) OF
Pre-Travel - max
0.11 in (2.8mm) PT
Connection Configuration
Spade Tab, 0.188 in.Wide x 0.020 in.Thick
Head Action
Spring Return, Standard
Operator Configuration
Simulated Roller
Over-Travel
0.06 in (1.52mm) OT
Type
Miniature Limit Switch
Overtravel
0.061 in
Body Material
Polyester
Differential Travel - Maximum
0.024 in
Operating Force - Maximum
3.2 ozf
Electrical Connection
Quick Connect
Operating Temperature - Maximum
365 Degrees F
Pretravel
0.11 in
Center Mounting Hole Distance
0.88 in
Operating Temperature - Minimum
-40 Degrees F
Actuator Style
Roller Lever

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch features a lever actuator with a simulated roller, rated for use in on/off limit and presence/absence sensing applications within specified parameters. The switch is housed in a PCT polyester thermoplastic body and offers SPDT (Single Pole Double Throw) contact configuration. It operates with an actuation force of 3.2 ozf and supports both AC and DC voltage ratings.

Key Features:

  • Contact Ratings: 15.1A at 125–277V AC; 0.25A at 250V DC; 0.5A at 125V DC
  • Actuator Type: Lever, Simulated Roller; length: 1.29"
  • Body Dimensions: Width – 1.14", Height – 0.63", Depth – 0.4"
  • Mounting Hole Distance: Center-to-center spacing of 0.87"; hole diameter of 1/8"
  • Electrical Connection: Quick connect terminals (spade tab, .188" wide x .020" thick)
  • Differential Travel: Maximum of 0.025"; Overtravel up to 0.061"; Pre-travel maximum of 0.11"
  • Operating Temperature Range: -40°F to +185°F (-40°C to +85°C)
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.