This item is Discontinued.

No Product Image Available

Snap Action Switch - V7 Series, Pin Plunger, 25A, 277VAC, Thermoplastic (Discontinued)

  • Mfr # V7-1Z33E9
  • Zoro # G705812615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1Z33E9
Zoro #
G705812615
UPC #
-
Country of Origin
Mexico

Description

Honeywell’s MICRO SWITCH V7 miniature snap action switch is constructed with a thermoplastic housing. This switch features a pin plunger actuator and is intended for use in applications involving on/off limits, presence/absence detection, or integration into pressure or temperature assemblies.

Key features:

  • Snap action mechanism for rapid switching
  • Pin plunger actuator style
  • Rated at 25A, 277Vac
  • Thermoplastic housing construction
  • Compatible with various installation requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.