Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch - V7 Series, SPDT, Roller Lever, 15A, Quick Connect

  • Mfr # V7-1C17E9-201

  • Zoro # G4735832


product price: $5.29
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1C17E9-201
Zoro #
G4735832
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.82 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Actuator Length
0.82"
Mounting Dimension
0.41 x 0.87" Centers
Depth
0.4"
Height
0.63"
Length
1.14"
Overall Width
1.14 in
Body Height
0.63 in
Body Depth
0.4 in
Overall Depth
0.4 in
Body Width
1.14 in
Lever Actuator Length
0.82 in
Overall Height
0.63 in
Mounting Hole Diameter
1/8 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Standards
CSA, ENEC, RoHS, UL Listed
Over Travel
0.032 in
Differential Travel
0.012 in
Terminal Type
Quick Connect
Contact Form
1NO/1NC
Housing Material
PCT Polyester Thermoplastic
Series
V7
Voltage Rating
250VAC
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Release Force
0.67 ozf
Watertight - Snap Action Switch
No
Current Rating
15A
Max. Pretravel
0.047 in
Operating Force
6.1 oz.
Type of Actuator
Short Roller Lever
Electrical Connection - Snap Action Switch
1/4 in Quick Connect
AC Contact Rating
15 A @ 125 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Type
Miniature Limit Switch
Differential-Travel - max
0.011 in (0.28mm) DT
Connection Configuration
Spade Tab, 0.250 in. in.Wide x 0.032 in. in.Thick
Operator Configuration
Standard
Force to Operate
6.2 oz (1.72N) OF
Head
Roller Lever
Pre-Travel - max
0.05 in (1.27mm) PT
Connection
Quick Connect Terminal
Operating Temperature
-40°F (-40°C) to 185°F (85°C)
Over-Travel
0.031 in (0.79mm) OT
Head Action
Spring Return, Standard
Contact Rating
15.1A 125-277V AC 0.25A 250V DC
Center Mounting Hole Distance
0.88 in
Body Material
Polyester
Operating Force - Maximum
6.1 ozf
Operating Temperature - Minimum
-40 Degrees F
Differential Travel - Maximum
0.012 in
Actuator Style
Roller Lever
Overtravel
0.031 in
Pretravel
0.05 in
Electrical Connection
Quick Connect
Operating Temperature - Maximum
365 Degrees F

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch is housed in a compact thermoplastic enclosure. This switch features a short roller lever actuator and is suitable for use in on/off limit applications, presence/absence detection, or assembly integration. The device operates with an SPDT (Single Pole Double Throw) contact form and is constructed to accommodate quick connect terminals for efficient installation.

Key Features:

  • Contact Ratings: 15A at 125–277V AC; 0.25A at 250V DC; 0.5A at 125V DC
  • Actuator Style: Short roller lever, length of 0.82"
  • Body Dimensions: Width 1.14", Height 0.63", Depth 0.4"
  • Housing Material: PCT polyester thermoplastic
  • Mounting Hole Distance: Center-to-center spacing of 0.87"; hole diameter of 1/8"
  • Electrical Connection: Quick connect spade tabs (0.250" wide x 0.032" thick)
  • Mechanical Travel: Maximum pretravel of 0.05", overtravel of up to 0.031", differential travel maximum of approximately 0.012"
  • Operating Force: Up to approximately 6 ozf (1.72N)
  • Temperature Range: -40°F (-40°C) to +185°F (+85°C), with options available up to +365°F (+185°C)
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.