Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PA1
Zoro #
G4723022
UPC #
-
Country of Origin
Mexico
Dimensions
Width
13/16 in
Height
5/8 in
Length
2 5/64 in
Length (Straight Wireway)
2 5/64 in
Overall Height
5/8 in
Overall Length
2 1/16 in
Overall Width
13/16 in
Details
Item
Snap Switch Terminal Enclosure
Color
Black
For Use With
Terminal Screws
Material
Plastic
Accessory Type
Snap Switch Terminal Enclosure
Product Type
Snap Switch Terminal Enclosure
Compatible Product Type
Terminal Screws
Description
Snap Switch Terminal Enclosure, Color Black, Material Plastic, Height 5/8 in, Width 13/16 in, Length 2 5/64 in, For Use With Terminal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.