Solar Light Switch, 7 Day, Progammable (Discontinued)
- Mfr # RPLS740B1008/U
- Zoro # G7535048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPLS740B1008/U
Zoro #
G7535048
UPC #
085267561280
Country of Origin
China
Details
Item
Wall Switch Timer
Standards
cULus, UL Listed
Product Type
Wall Switch Timers
Time Setting - Maximum
24 hr
Application
Lighting
Body Color
White
Time Setting - Minimum
12 hr
Includes Hold
No Hold Included
Current Rating - Maximum
15 A
Wattage - Maximum
1,800 W
Description
Wall Switch Timer, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.