Shop HONEYWELL

Solenoid Gas Safety Valve - 1/2" Flange, NC, 500 mbar, IP65, EN161

  • Mfr # KS88000139
  • Zoro # G615410710

product price: 
$
574.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000139
Zoro #
G615410710
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115R/NW is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off of gas and air lines. This model features rapid actuation, with a 1/2" flanged connection and RP threaded ports. The valve is normally closed (NC) when de-energized, operates at a maximum pressure of 500 mbar, and is equipped with pilot lamp indicator and adjustable flow. It is certified to EN 161 standards, holds EU certification as well as FM and CSA approvals, and is suitable for integration into systems with requirements up to SIL 3 / PL e.

Key features:

  • Valve size: DN 10–125 (specific model details may vary)
  • Connection type: Flange or thread (this model: 1/2" flange with RP thread)
  • Operation: Rapid actuation
  • Maximum operating pressure: 500 mbar
  • Electrical options: Available in mains voltages of 24 V DC, 120 V AC, or 230 V AC; terminal electrical connection
  • Protection rating: IP65
  • Certifications: EN161 Class A; EU certified; FM & CSA approved; suitable for SIL3 / PL e systems
  • Additional functions include pilot lamp indicator and adjustable flow

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.