Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - 1/2" Flanged, Quick-Acting, EN 161 Class A
- Mfr # KS88000999
- Zoro # G115418346
product price:
$
601.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000999
- Zoro #
- G115418346
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. This model features a 1/2" flanged connection with RP thread, quick opening, and quick closing operation. The valve is normally closed when not energized and includes a pilot lamp and flow adjustment. It is certified to EN 161 standards, has an IP65 rating for ingress protection, and holds EU certification as well as FM and CSA approvals.
Key features:
- Valve size: DN 10–125 (model-specific sizing)
- Connection type: Thread or flange
- Operation: Features rapid opening and closing operation
- Maximum operating pressure: 500 mbar
- Electrical connection: Terminal; available mains voltages include 24 V DC, 120 V AC, or 230 V AC
- Certifications: EN 161 Class A, EU certified, FM approved, CSA approved; suitable for use in systems up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.