Shop HONEYWELL

Solenoid Gas Safety Valve - 1/2" Flanged, Quick Opening, IP65, SIL 3

  • Mfr # KS88010338
  • Zoro # G415414222

product price: 
$
843.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010338
Zoro #
G415414222
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115R/NWGR, 1/2 FLG, RP THRD, QK OPNG, QK is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. This valve operates in a normally closed position when de-energized and features quick opening and closing operation. It is rated for maximum operating pressure of 500 mbar and includes pilot lamp indicator and provides adjustable flow settings.

Key features include:

  • Connection type: Threaded or flanged (1/2" flange)
  • Quick opening and quick closing operation
  • Electrical connection via terminal
  • Protection rating: IP65
  • Certified to EN 161 | EU certified | FM and CSA approved
  • Rated for application in systems requiring SIL 3 or PL e compliance
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.