Shop HONEYWELL

Solenoid Gas Safety Valve - 500 mbar, Class A, IP65 Rated

  • Mfr # KS88203998
  • Zoro # G515426057

product price: 
$
5,992.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203998
Zoro #
G515426057
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNKGR3E/PPPP/PPEP is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off of gas and air flow. This valve is configured to be closed when not energized and is manufactured in accordance with EN 161 standards, rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow, with protection rated at IP65. The unit is certified according to EU, FM, and CSA requirements, and it is suitable for installation in systems with safety integrity level (SIL) up to 3 or performance level (PL) e, per applicable certifications.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.