Solenoid Gas Safety Valve, 500 mbar, IP65, Auto Shut-Off, VAS Series
- Mfr # KS88017982
- Zoro # G215415269
product price:Â
$
1,819.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017982
- Zoro #
- G215415269
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240/50R/LKSR is a Class A solenoid gas safety valve intended for use in gas and air systems with automatic shut-off functionality. The valve remains closed when de-energized and rated for a maximum operating pressure of 500 mbar. It is equipped with pilot lamp, flow adjustment capability, and IP65-rated enclosure. This model is compliant with applicable EU standards as well as FM, CSA, SIL 3, and PL e certification criteria.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available with position indicator and visual indicator
- Versions offered with fitted bypass/pilot gas valve or pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.