Solenoid Gas Safety Valve, 500 mbar, IP65, Auto Shut-Off, VAS-VCS Series
- Mfr # KS88203459
- Zoro # G415420803
product price:Â
$
5,553.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203459
- Zoro #
- G415420803
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS8100F05NQE/PP/PP is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off in gas and air systems. The valve is configured to be closed when not energized and supports a maximum operating pressure of 500 mbar. It features a pilot lamp, flow adjustment, and an IP65-rated enclosure. The unit is certified to EU standards, FM, CSA, SIL 3, and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available with position indicator (visual), fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.