Solenoid Gas Safety Valve, 500 mbar, IP65, Class A

  • Mfr # KS88013424
  • Zoro # G315412403
product price: 
$
1,001.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88013424
Zoro #
G315412403
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-/15N/NQSR is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It remains in the closed position when not energized and is rated for operation at a maximum pressure of 500 mbar. The unit includes an integrated pilot lamp, adjustable flow setting, and is housed in an IP65-rated enclosure. This model is certified to applicable EU standards; approved by FM and CSA, and it meets requirements for application in systems classified up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews