Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, 500 mbar, IP65, Class A
- Mfr # KS88016225
- Zoro # G715412652
product price:Â
$
484.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88016225
- Zoro #
- G715412652
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115/-R/NP is a Class A solenoid gas safety valve. It operates with a maximum pressure of 500 mbar. The unit features flow adjustment, a pilot lamp, and an IP65-rated enclosure. It holds EU certification as well as FM and CSA approvals.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches It is intended for use as an automatic shut-off component in gas and air systems. It is configured to be closed when not energized. Holds certification meeting requirements of SIL 3 and PL e.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.