Shop HONEYWELL

Solenoid Gas Safety Valve, 500 mbar, IP65, Class A

  • Mfr # KS88025876
  • Zoro # G715423849

product price: 
$
839.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88025876
Zoro #
G715423849
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-0/15N/NQSL is a Class A solenoid gas safety valve

  • It operates with a maximum pressure of 500 mbar
  • The unit features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. This valve is intended for use as an automatic shut-off component in gas and air systems. Key features include:
  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing operation: quick opening & closing or slow opening & quick closing available
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches Certified to applicable EU, FM, and CSA standards. Certified according to SIL 3 and PL e requirements.
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.