Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - 500 mbar, IP65, Class A
- Mfr # KS88027145
- Zoro # G415422944
product price:Â
$
1,161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88027145
- Zoro #
- G415422944
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T50/-N/NQGR is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates with a maximum pressure of 500 mbar and is configured to be closed when not energized. The unit features flow adjustment, a pilot lamp, and an IP65 rating for ingress protection. This model holds EU, FM, CSA certifications; rated up to SIL 3 and PL e according to applicable standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches