Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - 500 mbar, IP65, Class A, VAS3T
- Mfr # KS88015979
- Zoro # G915411653
product price:Â
$
1,495.99
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
- KS88015979
- Zoro #
- G915411653
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3T-/65N/NKGR is a Class A solenoid gas safety valve intended for use as a shut-off valve in gas and air systems. It operates with a closed position when de-energized and supports a maximum operating pressure of 500 mbar. The unit features flow adjustment, an integrated pilot lamp, and has an ingress protection rating of IP 65. This model meets EN 161 standards and holds EU certification as well as FM and CSA approvals, is certified according to SIL 3 and PL e standards.