Shop HONEYWELL

Solenoid Gas Safety Valve - 500 mbar, IP65, DN10-125

  • Mfr # KS88000345
  • Zoro # G215411353

product price: 
$
1,093.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000345
Zoro #
G215411353
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240R/LW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems.

Rated for a maximum operating pressure of 500 mbar

  • Equipped with a pilot lamp, adjustable flow settings, and an IP65-rated enclosure
  • Certified to applicable EU standards, FM approval, and CSA certification
  • Compatible with applications requiring up to SIL 3 or PL e Key features include:
  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available configurations include position indicator(s), visual indicator(s), integrated bypass/pilot gas valve(s), or integrated pressure switch(es) DG../VC
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.