Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - 500 mbar, IP65, EN 161 Certified
- Mfr # KS88002178
- Zoro # G815418899
product price:Â
$
1,198.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88002178
- Zoro #
- G815418899
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240R/LW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates with a maximum pressure of 500 mbar and is configured to be closed when not energized. The unit features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. The valve is certified according to EN 161, EU, FM, and CSA requirements. It is rated with ratings up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: available operation types include quick opening/closing or slow opening/quick closing
- Mains voltage compatibility: rated for operation at mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Versions available with optional position indicators, visual indicators, bypass/pilot gas valves fittings, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.