Solenoid Gas Safety Valve - 500 mbar, IP65, EN 161 Certified
- Mfr # KS88015943
- Zoro # G415420087
product price:Â
$
1,457.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88015943
- Zoro #
- G415420087
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3T50/-N/NKGR is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air lines. This valve remains closed when de-energized and features a pilot lamp and flow adjustment. It is certified to EN 161 standards, with approvals from FM and CSA, as well as EU certification. The unit supports systems up to SIL 3 and PL e, compatible with specified electrical connection types.
Key features include:
- Maximum operating pressure: 500 mbar
- Protection rating: IP65
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal strip
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.