Solenoid Gas Safety Valve - 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88019496
  • Zoro # G815415416
product price: 
$
848.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88019496
Zoro #
G815415416
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125/-R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. This valve operates according to EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow settings, with ingress protection rated at IP65. The unit is certified to applicable EU, FM, and CSA standards and is suitable for installation in systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: available with quick-opening/closing or slow-opening/quick-closing operation types
  • Mains voltage compatibility: compatible with mains voltages of either 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models equipped with visual position indicators, bypass/pilot gas valves, or pressure switches DG../VC

Restrictions

Ratings & reviews