Solenoid Gas Safety Valve - 500 mbar, IP65, EN 161 Class A

  • Mfr # KS88204902
  • Zoro # G215422816
product price: 
$
3,551.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204902
Zoro #
G215422816
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS665F05NW3E/B-/PP is a Class A solenoid gas safety valve intended for use in applications requiring the control of gas and air flow. This valve operates in accordance with EN 161 standards, remaining closed when not energized. It features a maximum operating pressure of 500 mbar and includes both a pilot lamp and flow adjustment capabilities. The unit is rated IP65 for ingress protection and certified to applicable EU, FM, and CSA standards. It is suitable for installation in systems requiring up to SIL 3 or PL e performance levels.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available configurations include position indicator, visual indicator, integrated bypass/pilot gas valve option(s), or integrated pressure switch(es)

Restrictions

Ratings & reviews