Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - 500 mbar, IP65, Flow Adjustment, VAS2T50
- Mfr # KS88017177
- Zoro # G815419704
product price:Â
$
1,376.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017177
- Zoro #
- G815419704
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T50/-N/LQSL is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. The valve remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. It is equipped with an integrated pilot lamp, flow adjustment capability, and IP65-rated enclosure. This model is certified to applicable EU standards, approved by FM and CSA, and certified according to SIL 3 and PL e requirements.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening with quick closing or slow opening with quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection provided via terminal block
- Available versions include models equipped with visual position indicators, bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.