Solenoid Gas Safety Valve, 500 mbar, IP65, FM/CSA Certified
- Mfr # KS88032735
- Zoro # G615422027
product price:Â
$
1,189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88032735
- Zoro #
- G615422027
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/LWGR is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. When de-energized, the valve is in a closed position and operates at a maximum pressure of 500 mbar. It features a pilot lamp, flow adjustment, and an IP65-rated enclosure. This model is certified according to applicable EU standards and has obtained FM and CSA certifications, with ratings for application in systems with requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.