Solenoid Gas Safety Valve, 500 mbar, IP65, SIL 3/PL e Certified
- Mfr # KS88204446
- Zoro # G015425475
product price:Â
$
15,846.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204446
- Zoro #
- G015425475
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS9125F05NNARE/PPEP/PPPP is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. This valve operates with a maximum pressure of 500 mbar and is configured to be closed when de-energized. It features an integrated pilot lamp, flow adjustment capability, and is rated to IP65 ingress protection standards. The unit holds certification for application within SIL 3 and PL e system requirements, as well as EU certification, FM, and CSA approvals.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.