Solenoid Gas Safety Valve - Class A, 1-9 Size, Threaded/Flanged

  • Mfr # KS74957097
  • Zoro # G415416851
product price: 
$
4,231.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS74957097
Zoro #
G415416851
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8100F05NNWLE/PPPP/PPPP is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
  • Restrictions

    Ratings & reviews