Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Freezestat
- Mfr # TC-5241
- Zoro # G2492710
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
For Use With
Air Conditioning or Refrigeration Systems
Voltage
120 V AC, 208 V AC, 24 V AC, 240 V AC, 277 V AC
Includes
Capillary Mounting Clips
Phase
1 and 3
Standards
UL and CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-5241
- Zoro #
- G2492710
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Freezer Control
- For Use With
- Air Conditioning or Refrigeration Systems
- Voltage
- 120 V AC, 208 V AC, 24 V AC, 240 V AC, 277 V AC
- Includes
- Capillary Mounting Clips
- Phase
- 1 and 3
- Standards
- UL and CSA
- Full Load Current
- 17 A
- Locked Rotor Amps
- 102 A
- Capillary Type
- Capillary
- Reset Type
- Manual Reset
- Temperature Differential - Maximum
- 5 Degrees F
- Contact Form
- SPDT
- Control Temperature - Maximum
- 60 Degrees F
- Control Temperature - Minimum
- 35 Degrees F
- Pilot Duty Contacts Rating
- 720 VA
Dimensions
- Overall Length
- 3 1/2 in
- Capillary Length
- 20 ft
- Overall Height
- 2 11/16 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Freezer Control, Capillary Length 20 ft, Capillary Type Capillary, Contact Form SPDT, Control Temperature - Maximum 60 Degrees F, Control Temperature - Minimum 35 Degrees F, Full Load Current 17 A, Locked Rotor Amps 102 A, Overall Height 2 11/16 in, Overall Length 3 1/2 in, Pilot Duty Contacts Rating 720 VA, Reset Type Manual Reset, Standards UL and CSA, Temperature Differential - Maximum 5 Degrees F, Voltage 120 V AC, 208 V AC, 24 V AC, 240 V AC, 277 V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.