Solenoid Gas Safety Valve, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88205246
  • Zoro # G315426172
product price: 
$
8,980.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205246
Zoro #
G315426172
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS7T80A05NNQSRE/PPPP/PPZ- is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates according to EN 161 standards, remaining closed when de-energized, and is suitable for use with a maximum operating pressure of 500 mbar. The unit features an integrated pilot lamp and flow adjustment mechanism per manufacturer specifications, including visual status indication and control over flow rates. It carries IP65 ingress protection and holds EU certification as well as FM and CSA approvals.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening characteristics: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
  • Holds certification indicating compliance with SIL 3 and PL e standards

Restrictions

Ratings & reviews