Solenoid Gas Safety Valve, Class A, 500 mbar, IP65, EN 161
- Mfr # KS88002358
- Zoro # G415410545
product price:Â
$
558.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88002358
- Zoro #
- G415410545
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/25R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It conforms to EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow mechanism, with an IP65 rating for ingress protection. It is certified by relevant EU, FM, and CSA authorities and is suitable for installation in systems requiring up to SIL 3 or PL e certification.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- compatible with mains voltages of either 24 V DC, 120 V AC, or 230 V AC
- electrical connection provided through terminal block
- available configurations include position indicator, visual indicator, bypass/pilot gas valve option, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.