Shop HONEYWELL

Solenoid Gas Safety Valve, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88007063
  • Zoro # G715415349

product price: 
$
858.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88007063
Zoro #
G715415349
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125R/LQ is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It is rated to operate per EN 161 standards; the valve is closed when not energized, and it is rated for a maximum operating pressure of 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings, with an IP65-rated enclosure per IEC standard for limited dust ingress and low-pressure water jets. It holds certification meeting requirements up to SIL 3 (IEC 61508) and PL e (EN ISO 13849-1).

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.