Solenoid Gas Safety Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88008015
  • Zoro # G815413382
product price: 
$
1,312.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008015
Zoro #
G815413382
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS365/-R/NW is a Class A solenoid gas safety valve intended for use as a solenoid valve with automatic shut-off functionality in gas and air systems. It operates in accordance with EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. The unit features a pilot lamp and flow adjustment capabilities, an IP65-rated enclosure, providing resistance to dust and water ingress per IEC standard 60529, and holds EU certification as well as FM and CSA approvals; see documentation for details on scope of certifications. It is certified according to SIL 3 (IEC/EN 61508) and PL e (EN ISO 13849-1) standards; refer to certification documents for application limitations.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing action: available with quick-opening/quick-closing or slow-opening/quick-closing actuation options
  • Mains voltage compatibility: compatible with mains voltages of either 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with visual position indicators, optional bypass/pilot gas valves, or integrated DG../VC series pressure switches

Restrictions

Ratings & reviews