Solenoid Gas Safety Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88010464
  • Zoro # G415415304
product price: 
$
1,395.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010464
Zoro #
G415415304
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS250R/NWGR is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates according to EN 161 standards, is normally closed when de-energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes a pilot lamp, flow adjustment, and has an IP65 enclosure rating according to IEC standards. It holds EU certification as well as FM and CSA approvals, with may be used in applications requiring compliance with SIL 3 or PL e per relevant standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews