Solenoid Gas Safety Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88018856
- Zoro # G915411363
product price:Â
$
1,168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018856
- Zoro #
- G915411363
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T-/25N/NQSR is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve is rated for a maximum operating pressure of 500 mbar. It is equipped with a pilot lamp, flow adjustment mechanism, and an IP65-rated enclosure. This model is manufactured to comply with EN 161 standards and certified according to applicable EU, FM, and CSA requirements. It is suitable for applications requiring SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening with quick closing or slow opening with quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.