Solenoid Gas Safety Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88025141
- Zoro # G415421992
product price:Â
$
823.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88025141
- Zoro #
- G415421992
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115/-R/NWGR is a Class A solenoid gas safety valve. It is intended for use in applications requiring automatic shut-off of gas and air lines. When de-energized, the valve is in a closed position and supports a maximum operating pressure of 500 mbar. It features flow adjustment, a pilot lamp, and an IP65-rated enclosure. This model meets EN 161 standards; holds EU certification as well as FM and CSA approvals. It is also certified as compliant with SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.