Shop HONEYWELL

Solenoid Gas Safety Valve, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88203413
  • Zoro # G615420153

product price: 
$
5,566.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203413
Zoro #
G615420153
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS8100F05NW3E/MM/MM is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It is rated for operation in accordance with EN 161 standards, configured to remain closed when de-energized, and is compatible with maximum operating pressures up to 500 mbar. The unit includes a pilot lamp and adjustable flow settings, an IP65-rated enclosure, and holds EU certification as well as FM and CSA approvals. It is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.