Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, Class A, 500 mbar, IP65, FM/CSA Approved
- Mfr # KS88204382
- Zoro # G415420131
product price:Â
$
3,885.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204382
- Zoro #
- G415420131
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS6T65A05LWGRE/34/MM is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. When de-energized, the valve is in a closed position and supports a maximum operating pressure of 500 mbar. It features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. This model holds EU certification as well as FM and CSA approvals, with compatibility with applications requiring compliance with SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.