Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, Class A, 500 mbar, IP65
- Mfr # KS88019118
- Zoro # G515413279
product price:Â
$
551.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88019118
- Zoro #
- G515413279
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/10R/NQ is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off of gas and air. It operates in a normally closed position when de-energized and is rated for operation at pressures up to 500 mbar. The unit features a pilot lamp, flow adjustment, and an IP65-rated enclosure. It holds EU certification as well as FM and CSA approvals, with may be used in systems with requirements up to SIL 3 and PL e, subject to system compatibility.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) from 10 to 125
- Threaded or flanged connection options
- Quick opening/closing or slow opening/quick closing actuation types
- Compatible with mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Terminal-style electrical connections
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches