Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS88000062
- Zoro # G915418591
product price:Â
$
606.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000062
- Zoro #
- G915418591
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T-/LQ is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It remains closed when de-energized, with a rated maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and flow adjustment, is rated IP65 for ingress protection, and is certified by EU, FM, and CSA authorities. It is suitable for applications requiring compliance with SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing mechanisms
- Compatible mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Equipped with terminal block electrical connection
- Available versions include models equipped with position indicator (visual), bypass/pilot gas valve fittings, or pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.