Shop HONEYWELL

Solenoid Gas Safety Valve, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88001718
  • Zoro # G615415685

product price: 
$
952.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88001718
Zoro #
G615415685
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125R/NW is a Class A solenoid gas safety valve intended for use as a shut-off valve in gas and air systems. It conforms to EN 161 standards, is normally closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. This model has obtained EU, FM, CSA certifications; suitable for installation in systems requiring up to SIL 3 or PL e compliance (verify actual scope if needed).

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.