Solenoid Gas Safety Valve, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88002264
  • Zoro # G915410496
product price: 
$
1,622.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002264
Zoro #
G915410496
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS225R/NWSL is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It compliant with EN 161 standards, configured to remain closed when de-energized, and rated for a maximum operating pressure of 500 mbar. The unit equipped with a pilot lamp and adjustable flow settings, has an ingress protection rating of IP65, and certified under applicable EU, FM, and CSA requirements. This model is certified according to SIL 3 and PL e system classifications.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews