Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS88003414
- Zoro # G615415425
product price:Â
$
1,083.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88003414
- Zoro #
- G615415425
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS250R/LW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It compliant with EN 161 standards, is normally closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. It has been assessed to meet EU, FM, CSA requirements; suitable for applications requiring up to SIL 3 or PL e certification levels.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.