Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS88003573
- Zoro # G115416427
product price:Â
$
792.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88003573
- Zoro #
- G115416427
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS120R/LW is a Class A solenoid gas safety valve. It is intended for use as an automatic shut-off valve in gas and air systems. It operates with a maximum pressure of 500 mbar and is configured to be closed when de-energized. The unit includes a pilot lamp, includes a mechanism that allows adjustment of flow within specified parameters, and has an IP65 rating for ingress protection. It holds certification according to SIL 3 and PL e standards, as well as EU certification, FM, and CSA approvals.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.