Shop HONEYWELL

Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated

  • Mfr # KS88006859
  • Zoro # G315413592

product price: 
$
612.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88006859
Zoro #
G315413592
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125/-R/NW is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off of gas and air. It conforms to EN 161 standards, is configured to remain closed when de-energized, and rated for a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow settings, is rated IP65 for ingress protection, and certified under applicable EU, FM, and CSA requirements. It is suitable for installation in systems with safety integrity level (SIL) up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal
  • Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.