Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, Class A, 500 mbar, IP65 Rated
- Mfr # KS88007720
- Zoro # G715410245
product price:Â
$
910.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88007720
- Zoro #
- G715410245
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115/-R/NW is a Class A solenoid gas safety valve. It is intended for use as an automatic shut-off component in gas and air systems. When de-energized, the valve is in a closed position and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and is rated to IP65 for ingress protection. This model holds EU certification as well as FM and CSA approvals, with certification according to SIL 3 and PL e standards.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) ranging from 10 to 125
- Connection options: threaded or flanged
- Available with quick opening/closing or slow opening/quick closing actuation
- Compatible mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Terminal-style electrical connection
- Optional versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.