Shop HONEYWELL

Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated

  • Mfr # KS88008700
  • Zoro # G615418365

product price: 
$
1,452.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88008700
Zoro #
G615418365
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240F/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates within the parameters specified by EN 161; remains closed when not energized, and is rated for operation at pressures up to 500 mbar. The unit includes a pilot lamp and adjustable flow settings, an IP65 enclosure rating, and holds EU certification as well as FM and CSA approvals. It is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches DG../VC
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.