Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS88009104
- Zoro # G615411298
product price:Â
$
1,169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88009104
- Zoro #
- G615411298
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS120R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates according to EN 161 standards, remaining closed when de-energized, and is rated for operation at maximum operating pressures up to 500 mbar. The unit is equipped with a pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. This model holds certification according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.