Solenoid Gas Safety Valve, Class A, 500 mbar, IP65 Rated
- Mfr # KS88012261
- Zoro # G415412532
product price:Â
$
1,154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012261
- Zoro #
- G415412532
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/LWSR is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It is rated for operation according to EN 161 standards; the valve is normally closed when de-energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings per manufacturer specifications, with an ingress protection rating of IP65. It holds certification meeting requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.