Shop HONEYWELL

Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated

  • Mfr # KS88013879
  • Zoro # G215416266

product price: 
$
1,202.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88013879
Zoro #
G215416266
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3T-/50N/LW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates in accordance with EN 161 standards, remaining closed when de-energized, and is suitable for use with maximum operating pressures up to 500 mbar. The unit features a pilot lamp and flow adjustment capabilities, providing selectable opening speeds (quick or slow) and a rapid closing mechanism. Certified for use in systems up to SIL 3 and PL e, it holds EU certification as well as FM and CSA approvals.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection types: threaded or flanged
  • Opening/closing action: quick opening/quick closing or slow opening/quick closing
  • Maximum operating pressure: 500 mbar
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.