Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, Class A, 500 mbar, IP65 Rated
- Mfr # KS88017325
- Zoro # G715420800
product price:Â
$
1,461.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017325
- Zoro #
- G715420800
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/65R/NKSR is a Class A solenoid gas safety valve intended for use as a solenoid valve providing shut-off functionality in gas and air systems. It operates closed when de-energized and is rated for operation at pressures up to 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, and is rated IP 65 for ingress protection. This model is certified according to applicable EU, FM, and CSA standards, with compliance suitable for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing action: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.